Beli jual sepeda listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Bicycle Toolkit Set (Peralatan Servis Sepeda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Bicycle Toolkit Set (Peralatan Servis Sepeda)
    Deskripsi:
    TEKIRO KUNCI SEPEDA SET 6 PCSkunci sepeda yang mempunyai 6 fungsi/aplikasi dalam 1 set (4 pcs Hex Key (3, 4, 5, 6, mm), 1 pcs Torx key T25, 1 pcs screw driver Tip PH #2). Kunci L di aplikasikan dalam dunia teknik khususnya otomotif terbagi dua jenis diantaranya yaitu kunci L model hexagonal atau segi enam serta kunci L yang berbentuk bintang.
  2. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp549.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  3. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    38%
    Mulai

    Rp859.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  6. Glade Refill Pengharum Ruangan Matic
    Rating:
    99% of 100
    (17)
    Mulai

    Rp37.900

    Glade Refill Pengharum Ruangan Matic
    Deskripsi:
    - Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.
    atribut:
    • Volume (g/ml): 146/225
  7. KUDA TERBANG Spray Paint Trico Standard Color (Cat Semprot)
    12%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    KUDA TERBANG Spray Paint Trico Standard Color (Cat Semprot)
    Deskripsi:
    Cat semprot dapat digunakan untuk: mobil, motor, sepeda, segala jenis alat rumah tangga, karya seni, dll.
    atribut:
    • Capacity (cc): 300
    • Packaging: Spray Can
  8. WD-40 Multi-Use Product (Pelumas Serbaguna)
    Rating:
    98% of 100
    (43)
    Mulai

    Rp60.900

    WD-40 Multi-Use Product (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
    atribut:
    • Type: Physical & Chemical Properties
    • Base Oil Type: Petroleum-based / Mineral Oil
  9. Non Brand Karpet Dasar Peredam 3 Baris (Soundproofing)
    Mulai

    Rp489.900

    Non Brand Karpet Dasar Peredam 3 Baris (Soundproofing)
    Deskripsi:
    Tipe mobil :- Toyota : Avanza, Innova, Kijang, Fortuner, Rush- Daihatsu : Grand Max, Xenia, Terios, Taruna, Luxio- Honda : Freed, Mobilio, City, CRV, BRV- SUZUKI : Ertiga, APV, Neo Baleno, Escudo, Grand Vitara- Nissan : Juke, Grand Livina, Livina X-Gear- Mitsubishi : Kuda, Maven, Galant- Isuzu : Panther, MUX- KIA : Timor, New Sportage, All New Carrens- Hyundai : Accent, Avege, Tucson
    atribut:
    • Car Type: Toyota Avanza, Daihatsu Xenia, Honda Freed and its kind
Daftar Harga jual sepeda listrik Terbaru November 2026
Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)Rp52.900
TEKIRO Bicycle Toolkit Set (Peralatan Servis Sepeda)Rp109.900
KRISBOW Electric Drill (Mesin Bor Listrik)Rp549.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp859.900
Glade Refill Pengharum Ruangan MaticRp37.900
KUDA TERBANG Spray Paint Trico Standard Color (Cat Semprot)Rp28.900
WD-40 Multi-Use Product (Pelumas Serbaguna)Rp60.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)